CCNPT12B - 1/2" Nonmetallic Cable Gland Black

T&B Ind Fitting

  • $5.54 (Each)
  • $5.54 (Each)

  • $276.91 (Per 50)

  • $553.82 (Per 100)

  • $1,384.55 (Per 250)
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
CCNPT12B
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
CC-NPT-12-B
Description
1/2" Nonmetallic Cable Gland Black
Cable Gland, Black, Polyamide 6 (Body, Cap);Neoprene (Sealing Ring) Material, 1/2 In Size, 0.394 to 0.551 In Cable/Cord Size, NPT Connection, 1/2 In Thread Size, -34 °C Operating Temperature, +80 °C Operating Temperature, 3.25 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210955834 / 5415022258189 / 00786210955834
Weight per unit
0.033 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.54 (Each)
Carton
$276.91 (Per 50)
Standard Packaging
$1,384.55 (Per 250)
Resources
Images
 
 
CCNPT12B - Small Image
 
CCNPT12B - Large Image
 
CCNPT12B - Large Image
 
CCNPT12B - Large Image
 
CCNPT12B - Large Image
Specifications Sheets
 
 
CCNPT12B - Specification Sheet
360 Images
 
 
CCNPT12B - 360 Image
Attachments
 
 
CCNPT12B - Specification Sheet
Other Links
 
 
CCNPT12B - Other
 
CCNPT12B - Other
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
Polyamide 6 (Body, cap);Neoprene (Sealing Ring)
Dimensions and Weight
Size
1/2 in
Descriptions
Description
1/2" NONMETALLIC CABLE GLAND BLACK
Product Type
Cable Gland
Long Description
Cable Gland, Black, Polyamide 6 (Body, cap);Neoprene (Sealing Ring) Material, 1/2 in Size, 0.394 to 0.551 in Cable/Cord Size, NPT Connection, 1/2 in Thread Size, -34 °C Operating Temperature, +80 °C Operating Temperature, 3.25 lb/100
Features
Cable Gland with NPT Threads, NPT Thread Size 1/2 Inch, Cord Range 0.394 Inch/10mm to 0.551 Inch/14mm, Thread Length 0.590 Inch/15mm, IP68 Rating, Halogen Free, Nylon, Black
Short Description
Cable Gland, Polyamide 6 (Body, cap);Neoprene (Sealing Ring), ½ in
Special Features
Sturdy Cable Sealing Mechanism Which Results in Superior Strain Relief
extra long description
ABB CC-NPT-12-B 1/2IN NONMETALLIC C
Additional Information
Cable/Cord Size
0.394 to 0.551 in;10 to 14 mm
Enclosure Type
Nema 4
Connection Type
NPT
Thread Size
1/2 in
Minimum Operating Temperature
-34 °C
Maximum Operating Temperature
+80 °C
Standards Met
UL E13938 Listed;CSA Certified
package quantity
50 CT;250 PK
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
CC-NPT-12-B
GTIN
00786210955834
UPC
786210955834
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
3.25 lb/100
Weight per each
0.033
Carton
50
Package
250
Uses, Certifications, and Standards
Application
For Connections and Strain Relief in Cramped Spaces
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat