CDV25 - 2-1/2D G SWBX W/BRKT&1/2ko

Steel City

  • $5.74 (Each)
  • $5.74 (Each)

  • $143.46 (Per 25)

  • $573.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CDV25
Manufacturer
Steel City
Manufacturer's Part Number
CDV-25
Description
2-1/2D G SWBX W/BRKT&1/2ko
Gangable Switch Box, 12.5 Cubic Inches, 3 Inches Long X 2 Inches Wide X 2-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Beveled Corners and CV Bracket Recessed 7/8 Inches, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/GTIN
785991103403 / 00785991103403
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.74 (Each)
Carton
$143.46 (Per 25)
Resources
Images
 
 
CDV25 - Large Image
 
CDV25 - Small Image
Attachments
 
 
CDV25 - Specification Sheet
Other Links
 
 
CDV25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Number of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Size
3 Inches Height x 2 Inches Width x 2-1/2 inches depth
Length
3 in
Width
2 in
Height
2-1/2 in
Descriptions
Description
2-1/2D G SWBX W/BRKT&1/2KO
Product Type
Switch Box
Long Description
Switch Box, Pre-Galvanized, Silver, 12.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1-1/2 in (Side);1-1/2 in (End);2-1/2 in (Bottom) Knockout Size, Vertical Mount, 1 outlet, 3 in Length, 2 in Width, 2-1/2 in Height, 0.65 lb/EA
Features
Gangable Switch Box, 12.5 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Bevelled Corners and CV Bracket Recessed 7/8 Inches, For use with Conduit
Short Description
2-1/2" D Switch Box, Silver, 1 Gang, w/Ears and KO
Special Features
Made of Steel
extra long description
ABB CDV-25 3X2X2-1/2,SWBX,STL,12.5C
Additional Information
number of outlet
1
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1-1/2 in (Side);1-1/2 in (End);2-1/2 in (Bottom)
Mounting Type
Vertical Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
CDV-25
sub brand
Steel City(R)
GTIN
00785991103403
UPC
785991103403
Taxonomies, Classifications, and Categories
Type
Switch Boxes
Category Description
STEEL BOXES & COVERS
Packaging
Weight
0.65 lb/EA
Weight per each
0.65
Carton
25
Uses, Certifications, and Standards
Application
Conduit
standard
UL E2969
Capacity
12.5 cu.in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat