CM10014 - 1/4" Channel Cone Nut

SS

  • $5.30 (Each)
  • $5.30 (Each)

  • $529.53 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CM10014
Manufacturer
SS
Manufacturer's Part Number
CM100 1/4
Description
1/4" Channel Cone Nut
1/4 Channel Master Nut Nylon
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31161708 - Channel nuts
UPC/GTIN
616013296141 / 00616013296141
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.30 (Each)
Carton
$529.53 (Per 100)
Resources
Images
 
 
CM10014 - Small Image
 
CM10014 - Large Image
Attachments
 
 
CM10014 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CASE HARDENED MILD STEEL
Descriptions
Product Type
Channel Nut
extra long description
CONE; 1/4-20; CASE HARDENED MILD STEEL MATERIAL; GOLDGALV[R] COATING; SUPERSTRUT[R] BRAND; 100 MODEL; USED ON 1-5/8 INCH CHANNEL; CONE MATERIAL NYLON
Description
1/4" CHANNEL CONE NUT
Long Description
CHANNEL NUT, CONE; 1/4-20; CASE HARDENED MILD STEEL MATERIAL; GOLDGALV[R] COATING; SUPERSTRUT[R] BRAND; 100 MODEL; USED ON 1-5/8 INCH CHANNEL; CONE MATERIAL NYLON
Commodity Description
Channel, Strut & Fittings - Channel & Strut Fittings
Additional Information
USED ON 1-5/8 INCH CHANNEL; CONE MATERIAL NYLON
Additional Information
Nominal Diameter - Decimal
.25 Inches
Nominal Diameter
1/4 INCH
TPI
20 A
Finish/Coating
GOLDGALV[R]
Manufacturer Information
Manufacturers Part Number
CM100 1/4
Brand
THOMAS & BETTS SUPERSTRUT
Model
100 W
GTIN
00616013296141
UPC
616013296141
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
CONE
Availability
Status
Inactive
Packaging
Weight per each
0.07
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat