CP0375025 - Heat Shrink Tube 25FTRL

Shrink-Kon

  • $68.28 (Per Reel)
  • $68.28 (Per Reel)

  • $682.82 (Per 10 Reels)

  • $6,828.24 (Per 100 Reels)

Availability: Call for Availability

QTY:
Reels
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP0375025
Manufacturer
Shrink-Kon
Manufacturer's Part Number
CPO375-0-25
Description
Heat Shrink Tube 25FTRL
Thin-Wall Heat Shrinkable Tubing, Black Cross-Linked Polyolefin, 3/8 Inch, Shrink Ratio 2:1, Length 25-Foot Reel, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
786210851204 / 00786210851204
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
Reel
Unit
$68.28 (Per Reel)
Carton
$68.28 (Per Reel)
Standard Packaging
$682.82 (Per 10 Reels)
Resources
Images
 
 
CP0375025 - Small Image
 
CP0375025 - Large Image
Attachments
 
 
CP0375025 - Specification Sheet
Other Links
 
 
CP0375025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
300
Thickness
Thin
Descriptions
Description
HEAT SHRINK TUBE 25FTRL
Product Type
HTSHK Thin Wall 3/8IN I.D. BLK 25FT
extra long description
ABB CPO375-0-25 HTSHK THIN WALL 3/8
Long Description
Thin-Wall Heat Shrinkable Tubing, Black Cross-Linked Polyolefin, 3/8 Inch, Shrink Ratio 2:1, Length 25-Foot Reel, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined
Special Features
Flame-retardant, cross-linked polyolefin
Manufacturer Information
Manufacturers Part Number
CPO375-0-25
Brand
Shrink-Kon
GTIN
00786210851204
UPC
786210851204
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Heat Shrinkable Tubing
Packaging
Weight per reel
0.5
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat