CPC150 - 1-1/2" Galv Cobra Pipeclamp

Superstrut

  • $4.99 (Each)
  • $4.99 (Each)

  • $249.52 (Per 50)

  • $499.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPC150
Manufacturer
Superstrut
Manufacturer's Part Number
CPC150
Description
1-1/2" Galv Cobra Pipeclamp
Clamp, One-Piece Cable and Pipe, Emt and Rigid Conduit Trade Size 1-1/2 Inches, Cable Outer Diameter Range 1.690-1.980 Inches, Steel
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
616013107065 / 5415022256208 / 00616013107065
Weight per unit
0.182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.99 (Each)
Carton
$249.52 (Per 50)
Resources
360 Images
 
 
CPC150 - 360 Image
Images
 
 
CPC150 - Small Image
 
CPC150 - Large Image
 
CPC150 - Large Image
 
CPC150 - Large Image
 
CPC150 - Large Image
Other Links
 
 
CPC150 - Other
Attachments
 
 
CPC150 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
GoldGalv/Standard
Dimensions and Weight
Thickness
0.112 in
Width
1 in
Size
1-1/2 INCH
Descriptions
Description
1-1/2" GALV COBRA PIPECLAMP
Product Type
1-Piece CBL/Pipe CLP 1-1/2IN STL
extra long description
ABB CPC150 1-PIECE CBL/PIPE CLP 1-1
Long Description
Clamp, One-Piece Cable and Pipe, EMT and Rigid Conduit Trade Size 1-1/2 Inches, Cable Outer Diameter Range 1.690-1.980 Inches, Steel
Special Features
One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
Number of Holes
1
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
CPC150
GTIN
00616013107065
UPC
616013107065
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.182
Carton
50
Uses, Certifications, and Standards
Application
Attaches a full range of EMT, Rigid conduit and cable to strut channels
standard
UL E160899
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat