CPC200 - 2" Cobra Pipeclamp

Superstrut

  • $5.46 (Each)
  • $5.46 (Each)

  • $273.00 (Per 50)

  • $546.01 (Per 100)
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
CPC200
Manufacturer
Superstrut
Manufacturer's Part Number
CPC200
Description
2" Cobra Pipeclamp
Clamp, One-Piece Cable and Pipe, Emt and Rigid Conduit Trade Size 2 Inches, Cable Outer Diameter Range 1.980-2.576 Inches, Steel
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
616013107089 / 00616013107089
Weight per unit
0.213 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.46 (Each)
Carton
$273.00 (Per 50)
Resources
Images
 
 
CPC200 - Small Image
 
CPC200 - Large Image
 
CPC200 - Large Image
 
CPC200 - Large Image
 
CPC200 - Large Image
360 Images
 
 
CPC200 - 360 Image
Attachments
 
 
CPC200 - Specification Sheet
Other Links
 
 
CPC200 - Other
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
Steel
Material, Color, and Finish
Finish
SilverGalv/Electro-Galvanized
Descriptions
Description
2" COBRA PIPECLAMP
Product Type
1-Piece CBL/Pipe CLP 2IN STL
extra long description
ABB CPC200 1-PIECE CBL/PIPE CLP 2IN
Long Description
Clamp, One-Piece Cable and Pipe, EMT and Rigid Conduit Trade Size 2 Inches, Cable Outer Diameter Range 1.980-2.576 Inches, Steel
Special Features
One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
Number of Holes
0
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
CPC200
GTIN
00616013107089
UPC
616013107089
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.213
Carton
50
Uses, Certifications, and Standards
Application
Attaches a full range of EMT, Rigid conduit and cable to strut channels
standard
UL E160899
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CPC200.
Jump To:

Cross Referenced

These items are similar to CPC200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B-1534S Eaton B-Line 00078101163191
B1534S Eaton B-Line 00781011631932
SCH40B nVent-Thermal Management 00782856252405
CPC200 Thomas & Betts 00616013107089

* All prices subject to change.

Begin Live Chat