CPC4WH - White Ceiling Box Cover

Carlon

  • $10.82 (Each)
  • $10.82 (Each)

  • $129.81 (Per 12)

  • $1,081.79 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPC4WH
Manufacturer
Carlon
Manufacturer's Part Number
CPC4WH
Description
White Ceiling Box Cover
Round Blank Ceiling Cover, Diameter 4 Inches, Color White, Material Non-Metallic
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
034481160151 / 00034481160151
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.82 (Each)
Carton
$129.81 (Per 12)
Resources
Images
 
 
CPC4WH - Small Image
 
CPC4WH - Large Image
360 Images
 
 
CPC4WH - 360 Image
Attachments
 
 
CPC4WH - Specification Sheet
Other Links
 
 
CPC4WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
White
Descriptions
Description
WHITE CEILING BOX COVER
Product Type
Ceiling Box Cover White
extra long description
ABB CPC4WH CEILING BOX COVER WHITE
Long Description
Round Blank Ceiling Cover, Diameter 4 Inches, Color White, Material Non-Metallic
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
CPC4WH
Brand
Carlon
GTIN
00034481160151
UPC
034481160151
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Box Covers
Packaging
Weight per each
0.094
Carton
12
Uses, Certifications, and Standards
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat