CS78 - 1/0 to 1/0 Alcu Splice

Blackburn Mechanical

  • $2.05 (Each)
  • $2.05 (Each)

  • $204.58 (Per 100)

  • $1,636.64 (Per 800)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS78
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CS78
Description
1/0 to 1/0 Alcu Splice
Service Entrance Compression Splice, 1/0 Awg (Ascr );1/0 Awg (Stranded );#1 Awg (Solid ) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 In Overall Length, Compression/Crimp Terminal, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786101085 / 00783786101085
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.05 (Each)
Carton
$204.58 (Per 100)
Standard Packaging
$1,636.64 (Per 800)
Resources
Images
 
 
CS78 - Small Image
 
CS78 - Large Image
Attachments
 
 
CS78 - Specification Sheet
Other Links
 
 
CS78 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression;Crimp
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
None
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
2 in
Size
2 INCH
Descriptions
Product Type
Service Entrance Compression Splice
Long Description
Service Entrance Compression Splice, 1/0 AWG (ASCR );1/0 AWG (Stranded );#1 AWG (Solid ) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 in Overall Length, Compression/Crimp Terminal, 0.05 lb/EA
Short Description
Service Entrance Compression Splice, Non-Insulated, 2 in L, 2/0 AWG (Stranded ) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material
Special Features
Constructed from Aluminum For High Conductivity;Solid Center Barriers and Large Chamfers for Easy Cable Insertion;Prefilled with Oxide Inhibitor to Prevent Oxidation and Keep Out Moisture;All Splices are Color Coded and Marked with Strip Lengths
Description
1/0 TO 1/0 ALCU SPLICE
extra long description
ABB CS78 AL SERVENTR COMP SPLICE A:
Additional Information
Maximum Conductor Size
1/0 AWG (ASCR );1/0 AWG (Stranded );#1 AWG (Solid )
For Stud Size
5/8 in (Die)
Insulated/Non-Insulated
Non-Insulated
for use with
Basic Uninsulated Splices for Service Entrances;For Combinations of Aluminum-to-Aluminum;Aluminum-to-Copper Conductors
Standards Met
RUS Accepted;ANSI C119.4
Made in USA
yes
package quantity
100 CT;800 PK
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
CS78
GTIN
00783786101085
UPC
783786101085
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight
0.05 lb/EA
Weight per each
0.048
Carton
100
Package
800
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
Basic, uninsulated Splices for Service Entrances. For Combinations of Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors / RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat