CSB3502 - 350MCM-10STR 2-Way Al Muti Tap

Homac

  • $20.74 (Each)
  • $20.74 (Each)

  • $207.45 (Per 10)

  • $2,074.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB3502
Manufacturer
Homac
Manufacturer's Part Number
CSB 350-2
Description
350MCM-10STR 2-Way Al Muti Tap
Aluminum Multi-Tap Encapsulated Cable Blocks, Two-Way Configuration, Wire Range 350 Kcmil-10 STR, Hex Size 3/8 Inch, Length 2.22 Inches, Width 3.0 Inches, Height 2.50 Inches, Outlets 2, Clear Insulation
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/GTIN
783786714780 / 00783786714780
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.74 (Each)
Carton
$207.45 (Per 10)
Resources
Images
 
 
CSB3502 - Small Image
 
CSB3502 - Large Image
Brochures
 
 
CSB3502 - Brochure
Other Links
 
 
CSB3502 - Other
 
CSB3502 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Aluminum Multi-Tap Encapsulated Cable Blocks, Two-Way Configuration, Wire Range 350 kcmil-10 Str, Hex Size 3/8 Inch, Length 2.22 Inches, Width 3.0 Inches, Height 2.50 Inches, Outlets 2, Clear Insulation
extra long description
ABB CSB 350-2 MULTI CABLEBLOCK 2WAY
Product Type
Multi Cableblock 2WAY 350-10 2out
Description
350MCM-10STR 2-WAY AL MUTI TAP
Manufacturer Information
Manufacturers Part Number
CSB 350-2
Brand
Homac
GTIN
00783786714780
UPC
783786714780
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Packaging
Weight per each
0.39
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat