CSB3502 - 350MCM-10STR 2-Way Al Muti Tap

Homac

  • $20.74 (Each)
  • $20.74 (Each)

  • $207.45 (Per 10)

  • $2,074.46 (Per 100)
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
CSB3502
Manufacturer
Homac
Manufacturer's Part Number
CSB 350-2
Description
350MCM-10STR 2-Way Al Muti Tap
Aluminum Multi-Tap Encapsulated Cable Blocks, Two-Way Configuration, Wire Range 350 Kcmil-10 STR, Hex Size 3/8 Inch, Length 2.22 Inches, Width 3.0 Inches, Height 2.50 Inches, Outlets 2, Clear Insulation
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/GTIN
783786714780 / 00783786714780
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.74 (Each)
Carton
$207.45 (Per 10)
Resources
Images
 
 
CSB3502 - Small Image
 
CSB3502 - Large Image
Brochures
 
 
CSB3502 - Brochure
Other Links
 
 
CSB3502 - Other
 
CSB3502 - Other
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
ABB CSB 350-2 MULTI CABLEBLOCK 2WAY
Product Type
Multi Cableblock 2WAY 350-10 2out
Description
350MCM-10STR 2-WAY AL MUTI TAP
Long Description
Aluminum Multi-Tap Encapsulated Cable Blocks, Two-Way Configuration, Wire Range 350 kcmil-10 Str, Hex Size 3/8 Inch, Length 2.22 Inches, Width 3.0 Inches, Height 2.50 Inches, Outlets 2, Clear Insulation
Manufacturer Information
Manufacturers Part Number
CSB 350-2
Brand
Homac
GTIN
00783786714780
UPC
783786714780
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Packaging
Weight per each
0.39
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CSB3502.
Jump To:

Cross Referenced

These items are similar to CSB3502 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD500-2 3M Electrical Products n/a
BIT350 3M Electrical Products n/a
BIBD350-2 Burndy 00781810224083
BIBD3502 Burndy 78181022408
PCT-2-350 ILSCO 00783669700565
PCT2350 ILSCO 78366970056
97412 Morris 00601986974127
IT-350 NSi Industries 00662381950086
IT350 NSi Industries 66238195008
PCSB350-2-4 Panduit 00074983774623
PCSB35024 Panduit 07498377462
IPB-NA350-2D Penn-Union 00785037400091
CSB350-2 Thomas & Betts 00783786714780
CSB3502 Thomas & Betts 78378671478

* All prices subject to change.

Begin Live Chat