CSP1 - Cu TP Splice Short BRL 1STR GRN

Blackburn Mechanical

  • $4.74 (Each)
  • $4.74 (Each)

  • $118.52 (Per 25)

  • $474.08 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSP1
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CSP1
Description
Cu TP Splice Short BRL 1STR GRN
Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 1 STR, Tin Plated, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786132072 / 00783786132072
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.74 (Each)
Carton
$118.52 (Per 25)
Resources
Other Links
 
 
CSP1 - Other
Images
 
 
CSP1 - Large Image
 
CSP1 - Small Image
Attachments
 
 
CSP1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
Material, Color, and Finish
Color
Green
Finish
Tin Plated
Descriptions
extra long description
ABB CSP1 CU TP SPLICE SHORT BRL 1ST
Product Type
Cu TP Splice Short BRL 1STR GRN
Long Description
Type CSP Copper Splice, Short Barrel, Max 35kV, Wire Size 1 Str, Tin Plated, Die Color Code Green
Special Features
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance
Description
CU TP SPLICE SHORT BRL 1STR GRN
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
CSP1
GTIN
00783786132072
UPC
783786132072
Taxonomies, Classifications, and Categories
Type
Short Barrel Copper Splice
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.04
Carton
25
Uses, Certifications, and Standards
Application
For use on aluminum conductors
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat