CSP2 - Cu TP Splice Short BRL 3-2STR BRN

Blackburn Mechanical

  • $4.80 (Each)
  • $4.80 (Each)

  • $120.10 (Per 25)

  • $480.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSP2
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CSP2
Description
Cu TP Splice Short BRL 3-2STR BRN
Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 3-2 STR, Tin Plated, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786132065 / 00783786132065
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.80 (Each)
Carton
$120.10 (Per 25)
Resources
Images
 
 
CSP2 - Small Image
 
CSP2 - Large Image
360 Images
 
 
CSP2 - 360 Image
Attachments
 
 
CSP2 - Specification Sheet
Other Links
 
 
CSP2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
35 kV
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Descriptions
Product Type
Cu TP Splice Short BRL 3-2STR BRN
extra long description
ABB CSP2 CU TP SPLICE SHORT BRL 3-2
Long Description
Type CSP Copper Splice, Short Barrel, Max 35kV, Wire Size 3-2 Str, Tin Plated, Die Color Code Brown
Special Features
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance
Description
CU TP SPLICE SHORT BRL 3-2STR BRN
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
CSP2
GTIN
00783786132065
UPC
783786132065
Taxonomies, Classifications, and Categories
Type
Short Barrel Copper Splice
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.03
Carton
25
Uses, Certifications, and Standards
Application
For use on aluminum conductors
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat