CTB8 - Oxide Inhibitor - 8 Oz.

Color-Keyed

  • $24.12 (Each)
  • $24.12 (Each)

  • $289.47 (Per 12)

  • $2,412.22 (Per 100)

In-Stock: 36 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTB8
Manufacturer
Color-Keyed
Manufacturer's Part Number
CTB8
Description
Oxide Inhibitor - 8 Oz.
Contax Oxide Inhibiting Compound, 8 Oz Bottle, Non-Petroleum Base, Black, >482 °F;>250 °C Flash Point, 0.61 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121337 - Electrical sealing compound
UPC/EAN/GTIN
783786611454 / 5414363074380 / 00783786611454
Weight per unit
0.605 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.12 (Each)
Carton
$289.47 (Per 12)
Stock Availability
Nacogdoches
36 (Check another store)
All Stores
2,539
Resources
Images
 
 
CTB8 - Small Image
 
CTB8 - Large Image
 
CTB8 - Large Image
 
CTB8 - Large Image
 
CTB8 - Large Image
 
CTB8 - Video
Specifications Sheets
 
 
CTB8 - Specification Sheet
 
CTB8 - Specification Sheet
360 Images
 
 
CTB8 - 360 Image
Other Links
 
 
CTB8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Compound
Material, Color, and Finish
Base Type
Non-Petroleum
Color
Black
Dimensions and Weight
Size
8 Ounce
Descriptions
Description
OXIDE INHIBITOR - 8 OZ.
Extra Long Description
TB CTB8 CONTAX INHIBITOR 8 OZ
Long Description
Contax Oxide Inhibiting Compound, 8 oz Bottle, Non-Petroleum Base, Black, >482 °F;>250 °C Flash Point, 0.61 lb
Product Type
Contax Oxide Inhibiting Compound
Short Description
Contax Oxide Inhibiting Compound, 8 oz Bottle, Black
Special Features
Non-water soluble, non-petroleum based polymer grease
Additional Information
Composition
Castor oil reaction products with TDI;Dimethyl silicone polymer with silica;Benzenamine, N-phenyl- reaction products with 2,4,4-trimethylpentene;Carbon black
Container Capacity
8 oz
Container Type
Bottle
Flash Point
>482 °F;>250 °C
Made In USA
yes
Media
Yes
Package Quantity
12 CT
Physical Form
Solid
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
CTB8
GTIN
00783786611454
UPC
783786611454
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Chemical Products
Packaging
Weight
0.61 lb
Weight per each
0.605
Carton
12
Uses, Certifications, and Standards
Application
Seals electrical connections from oxygen and moisture
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,539

Location search:

A-L

Location Stock Available
Andrews
2 View Store
Arlington Branch
179 View Store
Avondale
4 View Store
Bastrop
14 View Store
Baytown
5 View Store
Benton
3 View Store
Big Spring
3 View Store
Borger
9 View Store
Bridgeport
15 View Store
Brownsville
15 View Store
Brownwood
11 View Store
Bryan-College Station
13 View Store
Burleson
1 View Store
Cabot
10 View Store
Carlsbad
2 View Store
Casa Grande
8 View Store
Cedar Park
10 View Store
Centennial
13 View Store
Cleburne
13 View Store
Clovis
16 View Store
Colorado Springs
12 View Store
Conroe
5 View Store
Cookeville
5 View Store
Corsicana
9 View Store
Covington
25 View Store
Dallas
70 View Store
Denton
14 View Store
Doraville
13 View Store
Dripping Springs
8 View Store
Dumas
6 View Store
Duncan
13 View Store
Durant
3 View Store
Edmond
5 View Store
El Dorado
2 View Store
Enid
10 View Store
Ennis
11 View Store
Forney
12 View Store
Fort Collins
4 View Store
Ft. Worth
10 View Store
Gainesville
2 View Store
Galena Park
5 View Store
Galveston
3 View Store
Georgetown
14 View Store
Gilbert
8 View Store
Gonzales
22 View Store
Granbury
15 View Store
Greenville - SC
20 View Store
Harlingen
17 View Store
Hendersonville
6 View Store
Hereford
1 View Store
Hobbs
1 View Store
Hot Springs
12 View Store
Humble
10 View Store
Huntsville
5 View Store
Jonesboro
9 View Store
Katy
15 View Store
Kenedy
12 View Store
Kerrville
8 View Store
Kilgore
18 View Store
Killeen
13 View Store
Lafayette
12 View Store
Lancaster
12 View Store
Laredo
6 View Store
Las Cruces
16 View Store
Lawton
6 View Store
League City
7 View Store
Leesville
12 View Store

* All prices subject to change.

Begin Live Chat