CTL214 - 2STR Cu Comp Lug

Blackburn Mechanical

  • $3.90 (Each)
  • $3.90 (Each)

  • $97.38 (Per 25)

  • $389.51 (Per 100)

  • $973.78 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTL214
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CTL2-14
Description
2STR Cu Comp Lug
Copper One-Hole Lug, Short Barrel, Max 35KV, 2 STR. Wire, 1/4 Bolt Size, Tin Plated, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
783786131761 / 00783786131761
Weight per unit
0.031 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.90 (Each)
Carton
$97.38 (Per 25)
Standard Packaging
$973.78 (Per 250)
Resources
Images
 
 
CTL214 - Small Image
 
CTL214 - Large Image
360 Images
 
 
CTL214 - 360 Image
Attachments
 
 
CTL214 - Specification Sheet
Other Links
 
 
CTL214 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Color
Brown
Descriptions
Product Type
Cu TP 1HL Lug SHRTBRL 2 1/4B BRN
Description
2STR CU COMP LUG
extra long description
ABB CTL2-14 CU TP 1HL LUG SHRTBRL 2
Long Description
Copper One-Hole Lug, Short Barrel, Max 35kV, 2 Str. Wire, 1/4 Bolt Size, Tin Plated, Die Color Code Brown
Special Features
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance
Additional Information
Number of Holes
1
Stud Size
1/4 in
Cable Size
2 AWG
Manufacturer Information
Manufacturers Part Number
CTL2-14
Brand
Blackburn Mechanical
GTIN
00783786131761
UPC
783786131761
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.031
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat