CTL438 - 4AWG 3/8"BLT 1H SHRT BRL Cu CMP Lug

Blackburn Mechanical

  • $2.66 (Each)
  • $2.66 (Each)

  • $133.20 (Per 50)

  • $266.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTL438
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CTL4-38
Description
4AWG 3/8"BLT 1H SHRT BRL Cu CMP Lug
Copper One-Hole Lug, Short Barrel, Max 35KV, 4 STR. Wire, 3/8 Bolt Size, Tin Plated, Die Color Code Gray
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
783786131754 / 00783786131754
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.66 (Each)
Carton
$133.20 (Per 50)
Resources
Images
 
 
CTL438 - Small Image
 
CTL438 - Large Image
360 Images
 
 
CTL438 - 360 Image
Attachments
 
 
CTL438 - Specification Sheet
Other Links
 
 
CTL438 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Color
Gray
Descriptions
Description
4AWG 3/8"BLT 1H SHRT BRL CU CMP LUG
Long Description
Copper One-Hole Lug, Short Barrel, Max 35kV, 4 Str. Wire, 3/8 Bolt Size, Tin Plated, Die Color Code Gray
Special Features
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance
Product Type
Cu TP 1HL Lug SHRTBRL 4 3/8B Gry
extra long description
ABB CTL4-38 CU TP 1HL LUG SHRTBRL 4
Additional Information
Number of Holes
1
Stud Size
3/8 in
Cable Size
4 AWG
Manufacturer Information
Manufacturers Part Number
CTL4-38
Brand
Blackburn Mechanical
GTIN
00783786131754
UPC
783786131754
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.02
Carton
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat