CTP22 - GRD Comp C-Tap Conn

Color-Keyed

  • $74.05 (Each)
  • $74.05 (Each)

  • $1,851.18 (Per 25)

  • $7,404.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTP22
Manufacturer
Color-Keyed
Manufacturer's Part Number
CTP22
Description
GRD Comp C-Tap Conn
E-Z-Ground C-Taps Copper Compression Connector For Cable Range #6 Sol. - #2 STR., Tap #6 Sol. - #2 STR.
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/GTIN
786210330969 / 00786210330969
Weight per unit
0.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.05 (Each)
Carton
$74.05 (Each)
Standard Packaging
$1,851.18 (Per 25)
Resources
Images
 
 
CTP22 - Small Image
 
CTP22 - Large Image
 
CTP22 - Large Image
 
CTP22 - Large Image
 
CTP22 - Large Image
360 Images
 
 
CTP22 - 360 Image
Attachments
 
 
CTP22 - Specification Sheet
Other Links
 
 
CTP22 - Other
 
CTP22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#6 - #2 AWG
Material
Copper
Descriptions
Description
GRD COMP C-TAP CONN
Product Type
C-Tap, NO6-2 Main and Tap
extra long description
ABB CTP22 C-TAP, No6-2 MAIN AND TAP
Long Description
E-Z-Ground C-Taps Copper Compression Connector for Cable Range #6 Sol. - #2 Str., Tap #6 Sol. - #2 Str.
Special Features
E-Z-Ground® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
CTP22
GTIN
00786210330969
UPC
786210330969
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
E-Z-Ground Compression Grounding
Packaging
Weight per each
0.078
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat