CTP500250 - GRD Comp C-Tap Conn

Color-Keyed

  • $119.36 (Each)
  • $119.36 (Each)

  • $596.82 (Per 5)

  • $11,936.31 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTP500250
Manufacturer
Color-Keyed
Manufacturer's Part Number
CTP500250
Description
GRD Comp C-Tap Conn
E-Z-Ground C-Taps Copper Compression Connector For Cable Range 300 - 500 Kcmil, Tap 3/0 STR. - 250 Kcmil
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/GTIN
786210331140 / 00786210331140
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.36 (Each)
Carton
$119.36 (Each)
Standard Packaging
$596.82 (Per 5)
Resources
Images
 
 
CTP500250 - Small Image
 
CTP500250 - Large Image
 
CTP500250 - Large Image
 
CTP500250 - Large Image
 
CTP500250 - Large Image
360 Images
 
 
CTP500250 - 360 Image
Attachments
 
 
CTP500250 - Specification Sheet
Other Links
 
 
CTP500250 - Other
 
CTP500250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
300 - 500 kcmil
Material
Copper
Descriptions
Description
GRD COMP C-TAP CONN
Product Type
C-Tap, 300-500 Main, 3/0-250 Tap
Long Description
E-Z-Ground C-Taps Copper Compression Connector for Cable Range 300 - 500 kcmil, Tap 3/0 Str. - 250 kcmil
Special Features
E-Z-Ground® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products
extra long description
ABB CTP500250 C-TAP, 300-500 MAIN,
Additional Information
Tap Size
3/0 Str - 250 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
CTP500250
GTIN
00786210331140
UPC
786210331140
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
E-Z-Ground Compression Grounding
Packaging
Weight per each
0.2
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat