CU1 - #1 Cu Crimp Splice Long

Blackburn Mechanical

  • $10.82 (Each)
  • $10.82 (Each)

  • $216.45 (Per 20)

  • $1,082.25 (Per 100)

  • $2,164.50 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CU1
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CU1
Description
#1 Cu Crimp Splice Long
Type Cu Copper Splice, Long Barrel, 2 Inch Length, Max 35KV, Wire Size 1 STR, Tin Plated, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786130856 / 00783786130856
Weight per unit
0.049 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.82 (Each)
Carton
$216.45 (Per 20)
Standard Packaging
$2,164.50 (Per 200)
Resources
Images
 
 
CU1 - Small Image
 
CU1 - Large Image
360 Images
 
 
CU1 - 360 Image
Attachments
 
 
CU1 - Specification Sheet
Other Links
 
 
CU1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
Material, Color, and Finish
Color
Green
Finish
Tin Plated
Descriptions
Description
#1 CU CRIMP SPLICE LONG
Product Type
Cu TP Splice Long BRL 1STR GRN
Long Description
Type CU Copper Splice, Long Barrel, 2 Inch Length, Max 35kV, Wire Size 1 Str, Tin Plated, Die Color Code Green
Special Features
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance
extra long description
ABB CU1 CU TP SPLICE LONG BRL 1STR
Manufacturer Information
Brand
Blackburn Mechanical
GTIN
00783786130856
UPC
783786130856
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel Copper Splice
Packaging
Weight per each
0.049
Carton
20
Package
200
Uses, Certifications, and Standards
Application
For use on aluminum conductors
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat