CU20 - 2/0 Cu Comp Splice

Blackburn Mechanical

  • $26.06 (Each)
  • $26.06 (Each)

  • $260.58 (Per 10)

  • $2,605.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CU20
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CU20
Description
2/0 Cu Comp Splice
Type Cu Copper Splice, Long Barrel, 2-1/8 Inch Length, Max 35KV, Wire Size 2/0 STR, Tin Plated, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
783786132201 / 5415022245349 / 00783786132201
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.06 (Each)
Carton
$260.58 (Per 10)
Resources
Images
 
 
CU20 - Small Image
 
CU20 - Large Image
Other Links
 
 
CU20 - Other
Attachments
 
 
CU20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Voltage Rating
35 kV
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
Black
Descriptions
Description
2/0 CU COMP SPLICE
Product Type
Cu TP Splice Long BRL 2/0STR BLK
extra long description
ABB CU20 CU TP SPLICE LONG BRL 2/0S
Long Description
Type CU Copper Splice, Long Barrel, 2-1/8 Inch Length, Max 35kV, Wire Size 2/0 Str, Tin Plated, Die Color Code Black
Special Features
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
CU20
GTIN
00783786132201
UPC
783786132201
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Splice Connector
Packaging
Weight per each
0.065
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
Application
For use on aluminum conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat