CU500 - 500 Cu Comp Splice

Blackburn Mechanical

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 60)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CU500
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CU500
Description
500 Cu Comp Splice
Type Cu Copper Splice, Long Barrel, 4-3/4 Inch Length, Max 35KV, Wire Size 500 Kcmil, Tin Plated, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786132256 / 00783786132256
Weight per unit
0.522 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CU500 - Small Image
 
CU500 - Large Image
360 Images
 
 
CU500 - 360 Image
Other Links
 
 
CU500 - Other
Attachments
 
 
CU500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Descriptions
Description
500 CU COMP SPLICE
Product Type
Cu TP Splice Long BRL 500 BRN
extra long description
ABB CU500 CU TP SPLICE LONG BRL 500
Long Description
Type CU Copper Splice, Long Barrel, 4-3/4 Inch Length, Max 35kV, Wire Size 500 kcmil, Tin Plated, Die Color Code Brown
Special Features
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
CU500
GTIN
00783786132256
UPC
783786132256
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel Copper Splice
Packaging
Weight per each
0.522
Carton
6
Package
60
Uses, Certifications, and Standards
Application
For use on aluminum conductors
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat