CULL414TP - 144AWG Layn Lug

Blackburn Grounding

  • $19.80 (Each)
  • $19.80 (Each)

  • $495.02 (Per 25)

  • $1,980.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CULL414TP
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
CULL414TP
Description
144AWG Layn Lug
Copper Lay-In Lug, Wire Range #14 - #4 Awg, Stud Size 0.22 Inch, Height 0.78 Inch, Width 0.38 Inch, Length 1.07 Inches, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786677153 / 00783786677153
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.80 (Each)
Carton
$495.02 (Per 25)
Standard Packaging
$1,980.06 (Per 100)
Resources
360 Images
 
 
CULL414TP - 360 Image
Images
 
 
CULL414TP - Large Image
 
CULL414TP - Small Image
Attachments
 
 
CULL414TP - Specification Sheet
Other Links
 
 
CULL414TP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
No
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Description
144AWG LAYN LUG
Product Type
Lay In Lug 14 - 4 Awg Tin Plated
extra long description
ABB CULL4-14TP LAY IN LUG 14 - 4 AW
Long Description
Copper Lay-In Lug, Wire Range #14 - #4 AWG, Stud Size 0.22 Inch, Height 0.78 Inch, Width 0.38 Inch, Length 1.07 Inches, Tin Plated
Special Features
Ideal for swimming pool grounding applications. Carries "DB" marking for direct burial
Manufacturer Information
Manufacturers Part Number
CULL414TP
Brand
Blackburn Grounding
GTIN
00783786677153
UPC
783786677153
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Mechanical Grounding
Packaging
Weight per each
0.065
Carton
25
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat