CV6 - 2-1/2" to 3" Diecast Conduit Body Cover

Iberville

  • $128.55 (Each)
  • $128.55 (Each)

  • $642.74 (Per 5)

  • $12,854.73 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CV6
Manufacturer
Iberville
Manufacturer's Part Number
CV-6
Description
2-1/2" to 3" Diecast Conduit Body Cover
Diecast CV For 2 1/2-3 Inch Body
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
042269400351 / 5414363150015 / 00042269400351
Weight per unit
0.765 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.55 (Each)
Carton
$128.55 (Each)
Standard Packaging
$642.74 (Per 5)
Resources
Images
 
 
CV6 - Small Image
 
CV6 - Large Image
Attachments
 
 
CV6 - Specification Sheet
Other Links
 
 
CV6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Hub Size
2-1/2 to 3
Descriptions
Product Type
Diecast CV For 2 1/2-3INCH Body
Description
2-1/2" TO 3" DIECAST CONDUIT BODY COVER
Long Description
DIECAST CV FOR 2 1/2-3 INCH BODY
extra long description
ABB CV-6 DIECAST CV FOR 2 1/2-3inch
Manufacturer Information
Manufacturers Part Number
CV-6
Brand
Iberville
GTIN
00042269400351
UPC
042269400351
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body Covers & Gaskets-Series A & B
Packaging
Weight per each
0.765
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Use with Series A & B Conduit Body
standard
UL E28688, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat