CW3425 - 2-3/4D G Switch Box W/Ers&3/4 Ko

Steel City

  • $8.46 (Each)
  • $8.46 (Each)

  • $211.56 (Per 25)

  • $846.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CW3425
Manufacturer
Steel City
Manufacturer's Part Number
CW3/4-25
Description
2-3/4D G Switch Box W/Ers&3/4 Ko
Switch Box, Pre-Galvanized, Silver, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 3 Knockouts, Vertical Mount, 1 Outlet, 3 In Length, 2 In Width, 2-3/4 In Height, 0.50 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
785991105353 / 00785991105353
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.46 (Each)
Carton
$211.56 (Per 25)
Resources
360 Images
 
 
CW3425 - 360 Image
Images
 
 
CW3425 - Small Image
 
CW3425 - Large Image
 
CW3425 - Large Image
Other Links
 
 
CW3425 - Other
Attachments
 
 
CW3425 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
3 in
Width
2 in
Height
2-3/4 in
Size
3 Inches Height x 2 Inches Width x 2-3/4 inches depth
Descriptions
Product Type
Switch Box
Description
2-3/4D G SWITCH BOX W/ERS&3/4 KO
Long Description
Switch Box, Pre-Galvanized, Silver, 14 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 3 Knockouts, Vertical Mount, 1 outlet, 3 in Length, 2 in Width, 2-3/4 in Height, 0.50 lb/EA
Features
Gangable Switch Box, 14 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-3/4 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Ears Flush for Old Work, For use with Conduit
Short Description
2-3/4" D Switch Box, 1 Gang, w/Ears and 3/4 KO
Special Features
Made of Steel
extra long description
ABB CW3/4-25 SWITCH BOX - STEEL
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
3/4 in
Number of Knockouts
3
Mounting Type
Vertical Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
25 CT
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
CW3/4-25
sub brand
Steel City(R)
GTIN
00785991105353
UPC
785991105353
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch Boxes
Packaging
Weight
0.50 lb/EA
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
Capacity
14 cu.in
Application
Conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat