CWLE1225 - 2-3/4D G Switch Box W/1/2 Ko

Steel City

  • $7.29 (Each)
  • $7.29 (Each)

  • $182.36 (Per 25)

  • $729.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWLE1225
Manufacturer
Steel City
Manufacturer's Part Number
CWLE1/2-25
Description
2-3/4D G Switch Box W/1/2 Ko
Gangable Switch Box, 14 Cubic Inches, 3 Inches Long X 2 Inches Wide X 2-3/4 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
785991105957 / 00785991105957
Weight per unit
0.554 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.29 (Each)
Carton
$182.36 (Per 25)
Resources
Images
 
 
CWLE1225 - Small Image
 
CWLE1225 - Large Image
Other Links
 
 
CWLE1225 - Other
Attachments
 
 
CWLE1225 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3 Inches Height x 2 Inches Width x 2-3/4 inches depth
Descriptions
Product Type
3 X 2 SWBX -2 3/4 DP Gngble
Description
2-3/4D G SWITCH BOX W/1/2 KO
extra long description
ABB CWLE1/2-25 3 X 2 SWBX -2 3/4 DP
Long Description
Gangable Switch Box, 14 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-3/4 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit
Additional Information
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
CWLE1/2-25
GTIN
00785991105957
UPC
785991105957
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch Boxes
Packaging
Weight per each
0.554
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
Application
For use with conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat