CY12 - 3-1/2D G Switch Box W/Ers&1/2 Ko

Steel City

  • $8.47 (Each)
  • $8.47 (Each)

  • $211.82 (Per 25)

  • $847.26 (Per 100)

In-Stock: 1,426 available at other locations ( find a store with stock)
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
CY12
Manufacturer
Steel City
Manufacturer's Part Number
CY 1/2
Description
3-1/2D G Switch Box W/Ers&1/2 Ko
Switch Box, Pre-Galvanized, Silver, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Vertical Mount, 1 Outlet, 3 In Length, 2 In Width, 3-1/2 In Height, 0.73 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
785991107753 / 00785991107753
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.47 (Each)
Carton
$211.82 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,426
Resources
Images
 
 
CY12 - Small Image
 
CY12 - Large Image
 
CY12 - Large Image
Other Links
 
 
CY12 - Other
Attachments
 
 
CY12 - Specification Sheet
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
Steel
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Height
3-1/2 in
Length
3 in
Size
3 Inches Height x 2 Inches Width x 3-1/2 inches depth
Width
2 in
Descriptions
Description
3-1/2D G SWITCH BOX W/ERS&1/2 KO
Extra Long Description
TB CY 1/2 3X2X3-1/2,SWBX,STL,18CU,G
Features
Gangable Switch Box, 18 Cubic Inches, 3 Inches Long x 2 Inches Wide x 3-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Ears Flush, For use with Conduit
Long Description
Switch Box, Pre-Galvanized, Silver, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Vertical Mount, 1 outlet, 3 in Length, 2 in Width, 3-1/2 in Height, 0.73 lb/EA
Product Type
Switch Box
Short Description
3-1/2" D Switch Box, Silver, 1 Gang, w/Ears and 3/4 KO
Special Features
Made of Steel
Additional Information
Cable Entry Type
Knockout
For Use With
Conduit
Knockout Size
1/2 in
Made In USA
yes
Mounting Type
Vertical Mount
Number Of Knockouts
5
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
25 CT
Standards Met
UL Listed E2969
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
CY 1/2
Sub Brand
Steel City(R)
GTIN
00785991107753
UPC
785991107753
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch Boxes
Packaging
Weight
0.73 lb/EA
Weight per each
0.73
Carton
25
Uses, Certifications, and Standards
Application
Conduit
Capacity
18 cu.in
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CY12.
Jump To:

Similar Items

Similar items are close alternatives to CY12, though they may not be 100% alike.

Cross Referenced

These items are similar to CY12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
333D Appleton Electric 00687855761500
TP252 Eaton Crouse-Hinds 00786189102529
G603 Garvin Industries 00785592987693
GDB-1 Orbit Industries 00835243001435
384D O-Z Gedney 00687855762309
384DLE O-Z Gedney 00687855762354
8590 Raco 00050169005903
590 Raco 00050169905906
601G Raco 00050169506011
54 Thomas & Betts 00785991794779
CY12 Thomas & Betts 00785991107753
CXWLE Thomas & Betts 00785991107203
CXWOW Thomas & Betts 00785991107210
CY-1/2 Thomas & Betts Conduit n/a
V330-1/2 Unity Manufacturing 00091617102522

* All prices subject to change.

Begin Live Chat