CYLE12 - 3-1/2D G Switch Box W/1/2 Ko

Steel City

  • $5.99 (Each)
  • $5.99 (Each)

  • $149.78 (Per 25)

  • $599.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CYLE12
Manufacturer
Steel City
Manufacturer's Part Number
CYLE 1/2
Description
3-1/2D G Switch Box W/1/2 Ko
Gangable Switch Box, 18 Cubic Inches, 3 Inches Long X 2 Inches Wide X 3-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
785991107906 / 00785991107906
Weight per unit
0.685 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.99 (Each)
Carton
$149.78 (Per 25)
Resources
Images
 
 
CYLE12 - Small Image
 
CYLE12 - Large Image
Attachments
 
 
CYLE12 - Specification Sheet
Other Links
 
 
CYLE12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3 Inches Height x 2 Inches Width x 3-1/2 inches depth
Descriptions
Product Type
Gangble SWTCH BX 18CU 1/2KO STL
Description
3-1/2D G SWITCH BOX W/1/2 KO
extra long description
ABB CYLE 1/2 GANGBLE SWTCH BX 18CU
Long Description
Gangable Switch Box, 18 Cubic Inches, 3 Inches Long x 2 Inches Wide x 3-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit
Additional Information
number of outlet
1
Manufacturer Information
Manufacturers Part Number
CYLE 1/2
Brand
Steel City
GTIN
00785991107906
UPC
785991107906
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch Boxes
Packaging
Weight per each
0.685
Carton
25
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat