D810 - 9-7 Bare Ring Term

Sta-Kon

  • $91.58 (Per 25)
  • $3.66 (Each)

  • $91.58 (Per 25)

  • $366.31 (Per 100)

  • $457.89 (Per 125)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D810
Manufacturer
Sta-Kon
Manufacturer's Part Number
D8-10
Description
9-7 Bare Ring Term
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.09 Inches, Width .42 Inches, Bolt Hole #10, Wire Range #8 Awg, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803531 / 5414363077275 / 00786210803531
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$3.66 (Each)
Carton
$91.58 (Per 25)
Standard Packaging
$457.89 (Per 125)
Resources
Images
 
 
D810 - Small Image
 
D810 - Large Image
360 Images
 
 
D810 - 360 Image
Attachments
 
 
D810 - Specification Sheet
Other Links
 
 
D810 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
600 V
Wire Size
8 AWG
Material, Color, and Finish
Color
Metallic
Descriptions
Product Type
Nonins BS RNG Term NO8 Awg NO10 BLT
Description
9-7 BARE RING TERM
extra long description
ABB D8-10 NONINS BS RNG TERM No8 AW
Long Description
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.09 Inches, Width .42 Inches, Bolt Hole #10, Wire Range #8 AWG, Copper, Tin Plated
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
D8-10
GTIN
00786210803531
UPC
786210803531
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Ring Terminal
Availability
minimum qty
25
Packaging
Weight per each
0.015
Carton
25
Package
125
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat