DF2504FRAB0 - 200A 4P5W Russell Stoll

Russell Stoll

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DF2504FRAB0
Manufacturer
Russell Stoll
Manufacturer's Part Number
DF2504FRAB0
Description
200A 4P5W Russell Stoll
Maxgard Female Flap Cap Receptacle With Angle Adapter and Junction Box, 200 Amp, 4 Pole 5 Wire, 30Y 277/480V, 60HZ
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
708917138648 / 00708917138648
Weight per unit
27.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DF2504FRAB0 - Small Image
 
DF2504FRAB0 - Large Image
Other Links
 
 
DF2504FRAB0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
200A, RCPT, 4P5W, 504, AB0, 3P277V, JCTBX
Description
200A 4P5W RUSSELL STOLL
extra long description
ABB DF2504FRAB0 200A,RCPT,4P5W,504,
Long Description
MaxGard Female Flap Cap Receptacle with Angle Adapter and Junction Box, 200 Amp, 4 Pole 5 Wire, 30Y 277/480V, 60Hz
Special Features
Waterproof construction provides environmental separation at the front of each device (they don't have to be connected together just to be called "watertight")
Manufacturer Information
Manufacturers Part Number
DF2504FRAB0
Brand
Russell Stoll
GTIN
00708917138648
UPC
708917138648
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
MaxGard Interconnection Systems
Packaging
Weight per each
27.4
Carton
1
Uses, Certifications, and Standards
Application
Electrical hook-up of mobile medical imaging (MMI) trailers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat