DJ4X1C100 - 2" Orange Corr W/ Tape Riser-Gard

Carlon

  • $519.33 (Per 100 Feet)
  • $5.19 (Per Foot)

  • $519.33 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Quick Specs
Catalog Number
DJ4X1C100
Manufacturer
Carlon
Manufacturer's Part Number
DJ4X1C-100
Description
2" Orange Corr W/ Tape Riser-Gard
Riser-Gard Fiber Optic Corrugated Conduit, Size 2 Inches, Outer Diameter 2.38 Inches, Inner Diameter 2 Inches, Wall Thickness 0.080 Inch, Length 100 Feet, Material PVC, Color Orange, With Pull Tape
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
791207203546 / 00791207203546
Weight per unit
0.271 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Feet
Unit
$5.19 (Per Foot)
Carton
$519.33 (Per 100 Feet)
Resources
Images
 
 
DJ4X1C100 - Large Image
 
DJ4X1C100 - Small Image
 
DJ4X1C100 - Large Image
Attachments
 
 
DJ4X1C100 - Specification Sheet
Other Links
 
 
DJ4X1C100 - Other
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Length
1200
Descriptions
Description
2" ORANGE CORR W/ TAPE RISER-GARD
extra long description
ABB DJ4X1C-100 2 INCH R/G ORANGE W/
Product Type
2 Inch R/G Orange W/Tape
Long Description
Riser-Gard Fiber Optic Corrugated Conduit, Size 2 Inches, Outer Diameter 2.38 Inches, Inner Diameter 2 Inches, Wall Thickness 0.080 Inch, Length 100 Feet, Material PVC, Color Orange, with Pull Tape
Special Features
UL Listed and is available with tape pre-installed
Additional Information
Inside Diameter
2
outside diameter
2.38
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
DJ4X1C-100
GTIN
00791207203546
UPC
791207203546
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
Riser-Gard Flexible Raceway
Trade Size
Trade Size
2 Inches
Availability
minimum qty
100
Packaging
Weight per foot
0.271
Carton
100
Uses, Certifications, and Standards
Application
Riser-Gard is suitable for use in vertical runs in a shaft or between floors, as well as areas other than the plenum
standard
UL e151168
You must have an account to view stock levels

* All prices subject to change.

false