DX1 - 1LB Duct Seal

Color-Keyed

  • Special Order Item
  • $0.00 (Per Pound)

  • $0.00 (Per 50 Pounds)

  • $0.00 (Per 100 Pounds)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DX1
Manufacturer
Color-Keyed
Manufacturer's Part Number
DX-1
Description
1LB Duct Seal
Duct Seal Compound, 1 Pound Package. to Seal Openings From Air, Dust or Water Around Emt or Rigid Conduit Raceway. Not to Be Used For Electrical Insulation Applications.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39131608 - Duct sealing system
UPC/EAN/GTIN
783786150007 / 5414363150329 / 00783786150007
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
Pound
Unit
Special Order Item
Resources
Images
 
 
DX1 - Small Image
 
DX1 - Large Image
 
DX1 - Large Image
 
DX1 - Large Image
 
DX1 - Large Image
 
DX1 - Large Image
360 Images
 
 
DX1 - 360 Image
Attachments
 
 
DX1 - Specification Sheet
Other Links
 
 
DX1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1 Pound
Descriptions
Description
1LB DUCT SEAL
Product Type
Duct Seal, Gray, 1 LB. Slug
extra long description
ABB DX-1 DUCT SEAL, GRAY, 1 LB. SLU
Long Description
Duct Seal Compound, 1 pound package. To Seal openings from air, dust or water around EMT or rigid conduit raceway. Not to be used for electrical insulation applications.
Special Features
Can be painted immediately after application. Gray Color. No Unpleasant Odor. Contains no asbestos
Manufacturer Information
Manufacturers Part Number
DX-1
Brand
COLOR-KEYED
GTIN
00783786150007
UPC
783786150007
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Chemical Products
Packaging
Weight per pound
1.05
Carton
50
Uses, Certifications, and Standards
Application
Workable temperature range - +20 degree F to 212 degree F. Seals around junction boxes, flashings, service mast entries, service cable entries and countless other applications. Easy to use, forms around irregular surfaces and configurations. Highly resistant to cracking, drying and shrinking. Cuts and trims easily
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat