E10731 - 6/6AN 3/8"BLT Bare Ring TRML

Sta-Kon

  • $1.58 (Each)
  • $1.58 (Each)

  • $157.56 (Per 100)

  • $315.12 (Per 200)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E10731
Manufacturer
Sta-Kon
Manufacturer's Part Number
E10731
Description
6/6AN 3/8"BLT Bare Ring TRML
Non-Insulated Tubular Ring Terminal, Length 1.38 Inches, Width .60 Inches, Bolt Hole 3/8 Inch, Wire Range 6/6AN, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210829630 / 5414363150398 / 00786210829630
Weight per unit
0.0119 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.58 (Each)
Carton
$315.12 (Per 200)
Resources
Images
 
 
E10731 - Small Image
 
E10731 - Large Image
Other Links
 
 
E10731 - Other
Attachments
 
 
E10731 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
6 AWG
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Metallic
Descriptions
Long Description
Non-Insulated Tubular Ring Terminal, Length 1.38 Inches, Width .60 Inches, Bolt Hole 3/8 Inch, Wire Range 6/6AN, Copper, Tin Plated
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire)
Description
6/6AN 3/8"BLT BARE RING TRML
Product Type
Non-Ins - Tub Ring Term, 6, 3/8, Me
extra long description
ABB E10731 NON-INS - TUB RING TERM,
Manufacturer Information
Manufacturers Part Number
E10731
Brand
Sta-Kon
GTIN
00786210829630
UPC
786210829630
Taxonomies, Classifications, and Categories
Type
Non-Insulated Ring Terminal
Category Description
TERMINALS
Packaging
Weight per each
0.0119
Carton
200
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat