E14512SS - 1/2" SS Hex Nut

Superstrut

  • $12.62 (Each)
  • $12.62 (Each)

  • $1,262.42 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E14512SS
Manufacturer
Superstrut
Manufacturer's Part Number
E145 1/2 SS
Description
1/2" SS Hex Nut
Nut, Standard Hex, Size 1/2 Inch, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161708 - Channel nuts
UPC/GTIN
616013321973 / 00616013321973
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.62 (Each)
Carton
$1,262.42 (Per 100)
Resources
Attachments
 
 
E14512SS - Specification Sheet
Other Links
 
 
E14512SS - Other
Images
 
 
E14512SS - Small Image
 
E14512SS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2" SS HEX NUT
extra long description
SS E145-1/2-SS STD HEX NUT 1/2 IN S
Product Type
STD Hex Nut 1/2 In STN-STL
Long Description
Nut, Standard Hex, Size 1/2 Inch, Stainless Steel
Additional Information
Thread Size
1/2 - 13
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
E145 1/2 SS
GTIN
00616013321973
UPC
616013321973
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Threaded Products & Hardware (Series 100)
Packaging
Weight per each
0.04
Carton
100
Uses, Certifications, and Standards
Application
For use with channel and channel fittings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat