E14514SS - 1/4" SS Hex Nut

Superstrut

  • $54.92 (Each)
  • $54.92 (Each)

  • $5,492.04 (Per 100)

  • $54,920.40 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E14514SS
Manufacturer
Superstrut
Manufacturer's Part Number
E145-1/4SS
Description
1/4" SS Hex Nut
Nut, Standard Hex, Size 1/4 Inch, Type 304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
616013106181 / 00616013106181
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.92 (Each)
Carton
$5,492.04 (Per 100)
Standard Packaging
$54,920.40 (Per 1,000)
Resources
Images
 
 
E14514SS - Small Image
 
E14514SS - Large Image
Other Links
 
 
E14514SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
7/16 in
Height
7/32 in
Size
1/4 INCH
Descriptions
extra long description
ABB E145-1/4SS STD HEX NUT 1/4IN ST
Product Type
STD Hex Nut 1/4IN STN-STL
Description
1/4" SS HEX NUT
Long Description
Nut, Standard Hex, Size 1/4 Inch, Type 304 Stainless Steel
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
E145-1/4SS
GTIN
00616013106181
UPC
616013106181
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Threaded Products & Hardware (Series 100)
Packaging
Weight per each
0.008
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat