E14738SS - 3/8" SS Flat Washer

Superstrut

  • $13.43 (Each)
  • $13.43 (Each)

  • $1,342.68 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E14738SS
Manufacturer
Superstrut
Manufacturer's Part Number
E147 3/8SS
Description
3/8" SS Flat Washer
Washer, Flat, Size 3/8 Inch, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
616013068595 / 00616013068595
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.43 (Each)
Carton
$1,342.68 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
E14738SS - Small Image
 
E14738SS - Large Image
Other Links
 
 
E14738SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Thickness
0.104
Descriptions
Product Type
Flat WSHR 3/8 In STN-STL
extra long description
ABB E147 3/8SS FLAT WSHR 3/8 IN STN
Description
3/8" SS FLAT WASHER
Long Description
Washer, Flat, Size 3/8 Inch, Stainless Steel
Additional Information
Inside Diameter
0.438
outside diameter
1
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
E147 3/8SS
GTIN
00616013068595
UPC
616013068595
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Threaded Products & Hardware (Series 100)
Packaging
Weight per each
0.014
Carton
100
Uses, Certifications, and Standards
Application
For use with channel and channel fittings
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat