E365DCAR - 4" RND WP Tbox 5GRY1/2thrholes

Carlon

  • $36.53 (Each)
  • $36.53 (Each)

  • $365.34 (Per 10)

  • $3,653.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E365DCAR
Manufacturer
Carlon
Manufacturer's Part Number
E365D-CAR
Description
4" RND WP Tbox 5GRY1/2thrholes
Bell Box, PVC Material, Gray, 13.5 Cu.In Capacity, Round, 1.5 In Height, 4.93 In Diameter, 29 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
034481132776 / 00034481132776
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.53 (Each)
Carton
$365.34 (Per 10)
Resources
Images
 
 
E365DCAR - Small Image
 
E365DCAR - Large Image
 
E365DCAR - Large Image
Attachments
 
 
E365DCAR - Specification Sheet
Other Links
 
 
E365DCAR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.5 in
Diameter
4.93 in
Descriptions
Description
4" RND WP TBOX 5GRY1/2THRHOLES
Product Type
Bell Box
Long Description
Bell Box, PVC Material, Gray, 13.5 cu.in Capacity, Round, 1.5 in Height, 4.93 in Diameter, 29 lb/100
Features
Round Weatherproof T-Box, Volume 13.5 Cubic Inches, Diameter 4.93 Inches, Depth 1.50 Inches, Cable Entry Size 1/2 Inch, Material PVC, Color Gray, Pack of 10
Short Description
Bell Box, PVC, Gray, 13.5 cu.in
extra long description
ABB E365D-CAR RND WP T-BX 13.5CU PV
Additional Information
for use with
Non-Metallic Wiring System
package quantity
10 CT
Made in USA
yes
Knockouts
true
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E365D-CAR
sub brand
Carlon(R)
GTIN
00034481132776
UPC
034481132776
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof "T" Boxes & Covers
Packaging
Weight
29 lb/100
Weight per each
0.29
Carton
10
Uses, Certifications, and Standards
Capacity
13.5 cu.in
Application
Non-Metallic Wiring Systems Only
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat