E614 - 6-5 Bare Ring Term, 1/2, Met

Sta-Kon

  • $64.32 (Per 20)
  • $3.22 (Each)

  • $64.32 (Per 20)

  • $321.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E614
Manufacturer
Sta-Kon
Manufacturer's Part Number
E6-14
Description
6-5 Bare Ring Term, 1/2, Met
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.13 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #6 Awg, Copper, Tin Plated, 20 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803586 / 5414363150510 / 00786210803586
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
20
Unit
$3.22 (Each)
Carton
$64.32 (Per 20)
Resources
360 Images
 
 
E614 - 360 Image
Images
 
 
E614 - Small Image
 
E614 - Large Image
Other Links
 
 
E614 - Other
Attachments
 
 
E614 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
6 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Description
6-5 BARE RING TERM, 1/2, MET
Product Type
Non-Ins - BS Ring Term, 6, 1/4, Met
extra long description
ABB E6-14 NON-INS - BS RING TERM, 6
Long Description
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.13 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #6 AWG, Copper, Tin Plated, 20 Pack
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
E6-14
GTIN
00786210803586
UPC
786210803586
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Non-Insulated Ring Terminal
Availability
minimum qty
20
Packaging
Weight per each
0.015
Carton
20
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat