E71 - Non-Ins - BS Ring Term, 6, 1/4, Met

Sta-Kon

  • $293.60 (Per 200)
  • $1.47 (Each)

  • $146.80 (Per 100)

  • $293.60 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E71
Manufacturer
Sta-Kon
Manufacturer's Part Number
E71
Description
Non-Ins - BS Ring Term, 6, 1/4, Met
Ring Terminal, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 1.13 In Overall Length, 600 V Ac/DC, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210811895 / 5414363150541 / 00786210811895
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
200
Unit
$1.47 (Each)
Carton
$293.60 (Per 200)
Resources
360 Images
 
 
E71 - 360 Image
Images
 
 
E71 - Small Image
 
E71 - Large Image
 
E71 - Large Image
 
E71 - Large Image
 
E71 - Large Image
 
E71 - Large Image
 
E71 - Large Image
Specifications Sheets
 
 
E71 - Specification Sheet
Other Links
 
 
E71 - Other
Attachments
 
 
E71 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Ring Tongue
Wire Size
6 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
1.13 in
Descriptions
Product Type
Ring Terminal
Long Description
Ring Terminal, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, 1.13 in Overall Length, 600 V ac/dc, 0.02 lb/EA
Short Description
Ring Terminal, Non-Insulated, 1.13 in L, 600 VAC/V dc
Special Features
These Non-Insulated Ring Terminals are Made of Electrolytic Copper for High Conductivity;They can be Installed with Crimping Tools Having a Single Indentor or Double Indentor;Serrated Barrel Increases Grip on Wire
Description
NON-INS - BS RING TERM, 6, 1/4, MET
extra long description
ABB E71 NONINS BS RNG TRM No6 1/4 B
Additional Information
Maximum Conductor Size
#6 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Voltage Rating
600 V ac/dc
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
200 CT;2000 PK
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
E71
sub brand
Sta-Kon
GTIN
00786210811895
UPC
786210811895
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Non-Insulated Ring Terminal
Availability
minimum qty
200
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
200
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat