E73 - E73 Non-Ins - BS Ring Term, 6,

Sta-Kon

  • $315.92 (Per 200)
  • $1.58 (Each)

  • $157.96 (Per 100)

  • $315.92 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E73
Manufacturer
Sta-Kon
Manufacturer's Part Number
E73
Description
E73 Non-Ins - BS Ring Term, 6,
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.32 Inches, Width .60 Inches, Bolt Hole 3/8 Inch, Wire Range #6 Awg, Copper, Tin Plated, 200 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210811932 / 5414363150565 / 00786210811932
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
200
Unit
$1.58 (Each)
Carton
$315.92 (Per 200)
Resources
Images
 
 
E73 - Small Image
 
E73 - Large Image
 
E73 - Large Image
 
E73 - Large Image
 
E73 - Large Image
 
E73 - Large Image
360 Images
 
 
E73 - 360 Image
Attachments
 
 
E73 - Specification Sheet
Other Links
 
 
E73 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
6 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Product Type
Nonins BS RNG Term NO6 Awg 3/8 Bolt
Description
E73 NON-INS - BS RING TERM, 6,
extra long description
ABB E73 NONINS BS RNG TERM No6 AWG
Long Description
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.32 Inches, Width .60 Inches, Bolt Hole 3/8 Inch, Wire Range #6 AWG, Copper, Tin Plated, 200 Pack
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00786210811932
UPC
786210811932
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Non-Insulated Ring Terminal
Availability
minimum qty
200
Packaging
Weight per each
0.016
Carton
200
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat