E7602 - Strut to Beam Kindorf Galv-Krom Clamp

Kindorf

  • $73.53 (Each)
  • $73.53 (Each)

  • $1,470.66 (Per 20)

  • $7,353.32 (Per 100)

Availability: In Stock Locally
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
E7602
Manufacturer
Kindorf
Manufacturer's Part Number
E 760 2
Description
Strut to Beam Kindorf Galv-Krom Clamp
Beam Clamp, Steel, Galvanized-Krom/Standard, 3-1/4 In Length, 3 In Width, 3/8 In Thickness, 2200 LB Capacity, 50 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162905 - Beam clamps
UPC/EAN/GTIN
785991778106 / 5415022287295 / 00785991778106
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.53 (Each)
Carton
$1,470.66 (Per 20)
Resources
Images
 
 
E7602 - Small Image
 
E7602 - Large Image
 
E7602 - Large Image
 
E7602 - Large Image
Other Links
 
 
E7602 - Other
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
Steel
Material, Color, and Finish
Finish
Galvanized-Krom/Standard
Dimensions and Weight
Thickness
3/8 in
Width
3 in
Length
3-1/4 in
Descriptions
Description
STRUT TO BEAM KINDORF GALV-KROM CLAMP
Product Type
Beam Clamp
Long Description
Beam Clamp, Steel, Galvanized-Krom/Standard, 3-1/4 in Length, 3 in Width, 3/8 in Thickness, 2200 lb Capacity, 50 lb/100
Features
Steel Channel to Beam Clamp with Galv-Krom finish.
Short Description
Beam Clamp, Steel, Galvanized-Krom/Standard
extra long description
ABB E 760 2 CHNL TO BEAM CLAMP GALV
Additional Information
for use with
B 900;B 905;B 906 and B 907 Series Channel
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
E 760 2
Brand
Kindorf
sub brand
Kindorf(R)
GTIN
00785991778106
UPC
785991778106
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Beam Clamps & Hanger Rod Supports
Packaging
Weight
50 lb/100
Weight per each
0.5
Carton
20
Uses, Certifications, and Standards
Capacity
2200 lb
Application
Hardened Points Bite Into Beam Flange;Fits All I-Beams Where Edge of Beam Flange Does Not Exceed 0.8 In. Thickness
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E7602.
Jump To:

Similar Items

Similar items are close alternatives to E7602, though they may not be 100% alike.

Beam Clamp, Low Carbon Steel, Zinc Plated, 3 In Length, 2-3/8 In Width, 3-3/8 In...
  • Our Part #: B44122ZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B441-22 ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 25 ($260.94) ·
B44122ZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to E7602 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PS855-2 Power-Strut 00702316525474
E760-2 Thomas & Betts 00785991778106
U-501 Thomas & Betts 00616013288528
U501 Thomas & Betts 61601328852

* All prices subject to change.

Begin Live Chat