E910G - PVC -Repair CPLG

Carlon

  • $8.02 (Each)
  • $8.02 (Each)

  • $80.16 (Per 10)

  • $801.57 (Per 100)

Availability: Currently Out Of Stock
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
E910G
Manufacturer
Carlon
Manufacturer's Part Number
E910G
Description
PVC -Repair CPLG
1-1/4 Inch PVC Conduit Repair Coupling.
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
034481192350 / 00034481192350
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.02 (Each)
Carton
$80.16 (Per 10)
Resources
Images
 
 
E910G - Small Image
 
E910G - Large Image
Attachments
 
 
E910G - Specification Sheet
Other Links
 
 
E910G - Other
 
E910G - Other
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
1-1/4IN PVC Conduit Repair Coupling
Description
PVC -REPAIR CPLG
extra long description
ABB E910G 1-1/4IN PVC CONDUIT REPAI
Long Description
1-1/4 inch PVC conduit repair coupling.
Special Features
PVC repair fittings are listed in accordance with the NEC and Section 352.6
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E910G
GTIN
00034481192350
UPC
034481192350
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Couplings
Packaging
Weight per each
0.07
Carton
10
Uses, Certifications, and Standards
Application
For repairing broken PVC conduit a.k.a stub-ups in concrete slabs
standard
UL E256675 / UL E256675
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat