E940E - 3/4" PVC Coupling

Carlon

  • $0.35 (Each)
  • $0.35 (Each)

  • $35.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E940E
Manufacturer
Carlon
Manufacturer's Part Number
E940E
Description
3/4" PVC Coupling
Standard Coupling, Size 3/4 Inch, Length 1-5/8 Inch, Outer Diameter 1-5/16 Inch, Inner Diameter 0.840 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit, Pack Of 100
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
034481061021 / 5415022247909 / 00034481061021
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.35 (Each)
Carton
$35.06 (Per 100)
Resources
Images
 
 
E940E - Small Image
 
E940E - Large Image
Attachments
 
 
E940E - Specification Sheet
Other Links
 
 
E940E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
3/4" PVC COUPLING
Long Description
Standard Coupling, Size 3/4 Inch, Length 1-5/8 Inch, Outer Diameter 1-5/16 Inch, Inner Diameter 0.840 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 100
Product Type
STD CPLG 3/4 In X 1-5/8 In PVC
extra long description
ABB E940E STD CPLG 3/4 IN X 1-5/8 I
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E940E
GTIN
00034481061021
UPC
034481061021
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Couplings
Packaging
Weight per each
0.04
Carton
100
Uses, Certifications, and Standards
Application
All sizes of rigid non-metallic conduit fittings are compatible with ENT when using ENT cement
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat