E943J - 2" PVC Term Adpt

Carlon

  • $1.80 (Each)
  • $1.80 (Each)

  • $90.10 (Per 50)

  • $180.20 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E943J
Manufacturer
Carlon
Manufacturer's Part Number
E943J
Description
2" PVC Term Adpt
Male Terminal Apadpter, Size 2 Inches, Length 2.093 Inches, Outer Diameter 2.713 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit, Pack Of 50
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
034481062066 / 5415022247916 / 00034481062066
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.80 (Each)
Carton
$90.10 (Per 50)
Resources
Images
 
 
E943J - Small Image
 
E943J - Large Image
Attachments
 
 
E943J - Specification Sheet
Other Links
 
 
E943J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
2" PVC TERM ADPT
Product Type
2 Inch SCH 40 Male Adapter
extra long description
ABB E943J 2 INCH SCH 40 MALE ADAPTE
Long Description
Male Terminal Apadpter, Size 2 Inches, Length 2.093 Inches, Outer Diameter 2.713 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 50
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E943J
GTIN
00034481062066
UPC
034481062066
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Male & Female Adapters
Packaging
Weight per each
0.125
Carton
50
Uses, Certifications, and Standards
Application
All sizes of rigid non-metallic conduit fittings are compatible with ENT when using ENT cement
standard
UL E23018 / UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat