E945E - 3/4" SCH40 Expn CPLG

Carlon

  • $107.72 (Each)
  • $107.72 (Each)

  • $1,615.76 (Per 15)

  • $10,771.76 (Per 100)

In-Stock: 23 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E945E
Manufacturer
Carlon
Manufacturer's Part Number
E945E
Description
3/4" SCH40 Expn CPLG
Coupling End Expansion Fitting, Size 3/4 Inch, Material PVC, Color Gray, For Use With Schedule 40 and 80, Pack Of 15
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
034481061229 / 5415022248265 / 00034481061229
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.72 (Each)
Carton
$1,615.76 (Per 15)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
E945E - Small Image
 
E945E - Large Image
Attachments
 
 
E945E - Specification Sheet
Other Links
 
 
E945E - Other
360 Images
 
 
E945E - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
3/4" SCH40 EXPN CPLG
Product Type
3/4 In SCH 40 Expansion Coupling
extra long description
ABB E945E 3/4 IN SCH 40 EXPANSION C
Long Description
Coupling End Expansion Fitting, Size 3/4 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80, Pack of 15
Special Features
Exclusive molded in mid-point indicator on the piston
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E945E
GTIN
00034481061229
UPC
034481061229
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Expansion Fittings
Packaging
Weight per each
0.27
Carton
15
Uses, Certifications, and Standards
standard
UL E23018 / UL E23018
Application
Designed to compensate for length changes due to temperature variations in exposed conduit runs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
1 View Store
DFW RDC
22 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat