E954LXX - 3-In MTR RSR Exp CPL

Carlon

  • $243.93 (Each)
  • $243.93 (Each)

  • $2,439.34 (Per 10)

  • $24,393.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E954LXX
Manufacturer
Carlon
Manufacturer's Part Number
E954LXX
Description
3-In MTR RSR Exp CPL
Meter Riser, 3 In Trade Size, 3.616 In Outside Diameter, 24 In Length, Gray, 3.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
034481322467 / 00034481322467
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.93 (Each)
Carton
$243.93 (Each)
Standard Packaging
$2,439.34 (Per 10)
Resources
Images
 
 
E954LXX - Small Image
 
E954LXX - Large Image
 
E954LXX - Large Image
Attachments
 
 
E954LXX - Specification Sheet
Other Links
 
 
E954LXX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
24 in;610 mm
Size
3 Inches
Descriptions
Product Type
Meter Riser
Description
3-IN MTR RSR EXP CPL
Long Description
Meter Riser, 3 in Trade Size, 3.616 in Outside Diameter, 24 in Length, Gray, 3.1 lb/EA
Features
Meter Riser, Size 3 Inches, Length 24 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit.
Short Description
Meter Riser, 3 in, Gray, PVC
extra long description
ABB E954LXX 3 INCH SLIP METER RISER
Additional Information
outside diameter
3.616 in;91.85 mm
Color/Finish
Gray
for use with
Schedule 40 & 80 Conduit
package quantity
1 PK ( Inner);10 PK (Outer)
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E954LXX
GTIN
00034481322467
UPC
034481322467
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Risers & Riser Caps
Trade Size
Trade Size
3 in
Packaging
Weight
3.1 lb/EA
Weight per each
3.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For use with Rigid Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat