E977FC - 1" 2H PVC Cond Clamp

Carlon

  • $1.73 (Each)
  • $1.73 (Each)

  • $172.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E977FC
Manufacturer
Carlon
Manufacturer's Part Number
E977FC
Description
1" 2H PVC Cond Clamp
Conduit Clamp, Size 1 Inch, Length 2.81 Inches, Width 0.594 Inches, Height 1.574 Inches, Material PVC, Color Gray, Pack Of 100
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
PVC Straps
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
034481069430 / 5415022444322 / 00034481069430
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.73 (Each)
Carton
$172.63 (Per 100)
Resources
Images
 
 
E977FC - Small Image
 
E977FC - Large Image
 
E977FC - Large Image
 
E977FC - Large Image
360 Images
 
 
E977FC - 360 Image
Attachments
 
 
E977FC - Specification Sheet
Other Links
 
 
E977FC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1 INCH
Descriptions
Description
1" 2H PVC COND CLAMP
Product Type
1 Inch PVC Conduit Clamp
extra long description
ABB E977FC 1 INCH PVC CONDUIT CLAMP
Long Description
Conduit Clamp, Size 1 Inch, Length 2.81 Inches, Width 0.594 Inches, Height 1.574 Inches, Material PVC, Color Gray, Pack of 100
Special Features
Non-Metallic Clamps Offer the Same Chemical Resistance as Carlon Non-Metallic Conduits for a Complete, Corrosion Resistant System
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E977FC
GTIN
00034481069430
UPC
034481069430
Taxonomies, Classifications, and Categories
Category Description
PVC STRAPS
Type
Conduit Clamps & Support Straps
Packaging
Weight per each
0.02
Carton
100
Uses, Certifications, and Standards
Application
UV inhibited for use in direct sunlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat