E977JC - 2" 2H PVC Cond Clamp

Carlon

  • $5.62 (Each)
  • $5.62 (Each)

  • $140.43 (Per 25)

  • $561.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E977JC
Manufacturer
Carlon
Manufacturer's Part Number
E977JC
Description
2" 2H PVC Cond Clamp
Conduit Clamp, Size 2 Inches, Length 4.18 Inches, Width 0.76 Inches, Height 2.49 Inches, Material PVC, Color Gray, Pack Of 25
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
PVC Straps
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
034481069461 / 5415022444384 / 00034481069461
Weight per unit
0.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.62 (Each)
Carton
$140.43 (Per 25)
Resources
Images
 
 
E977JC - Small Image
 
E977JC - Large Image
 
E977JC - Large Image
 
E977JC - Large Image
 
E977JC - Large Image
360 Images
 
 
E977JC - 360 Image
Attachments
 
 
E977JC - Specification Sheet
Other Links
 
 
E977JC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Size
2
Length
4.18 in
Width
0.76 in
Height
2.49 in
Descriptions
Description
2" 2H PVC COND CLAMP
Long Description
Clamp, 2 in Trade Size, 4.18 in Length, 0.76 in Width, 2.49 in Height, Gray, 6.25 lb/EA
Product Type
Clamp
Features
Conduit Clamp, Size 2 Inches, Length 4.18 Inches, Width 0.76 Inches, Height 2.49 Inches, Material PVC, Color Gray, Pack of 25.
Short Description
Conduit Clamp, 2 in, 4.18 x 0.76 x 2.49 in, PVC, Gray
Special Features
Non-Metallic Clamps Offer the Same Chemical Resistance as Carlon Non-Metallic Conduits for a Complete, Corrosion Resistant System
extra long description
ABB E977JC 2 INCH PVC CONDUIT CLAMP
Additional Information
Color/Finish
Gray
for use with
Direct Sunlight
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E977JC
GTIN
00034481069461
UPC
034481069461
Taxonomies, Classifications, and Categories
Type
Conduit Clamps & Support Straps
Category Description
PVC STRAPS
Trade Size
Trade Size
2 in
Packaging
Weight
6.25 lb/EA
Weight per each
0.063
Carton
25
Uses, Certifications, and Standards
Application
UV inhibited for use in direct sunlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat