E979EFNCAR - 3/4", 1G PVC FS BX

Carlon

  • $25.22 (Each)
  • $25.22 (Each)

  • $252.24 (Per 10)

  • $2,522.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E979EFNCAR
Manufacturer
Carlon
Manufacturer's Part Number
E979EFN-CAR
Description
3/4", 1G PVC FS BX
Single Gang FSCC Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.42 Inches, Conduit Size 3/4 Inch, Material PVC, Color Gray, Pack Of 10
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
034481132110 / 00034481132110
Weight per unit
0.415 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.22 (Each)
Carton
$252.24 (Per 10)
Resources
Images
 
 
E979EFNCAR - Small Image
 
E979EFNCAR - Large Image
Attachments
 
 
E979EFNCAR - Specification Sheet
Other Links
 
 
E979EFNCAR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
3/4 Inch 1-Gang FSCC Box 18 Cu
Description
3/4",1G PVC FS BX
extra long description
ABB E979EFN-CAR 3/4 INCH 1-GANG FSC
Long Description
Single Gang FSCC Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.42 Inches, Conduit Size 3/4 Inch, Material PVC, Color Gray, Pack of 10
Special Features
All Sizes Take Standard Covers and Accessories or Devices
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
E979EFN-CAR
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00034481132110
UPC
034481132110
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Rigid Non-Metallic FS & FD Boxes & Covers
Packaging
Weight per each
0.415
Carton
10
Uses, Certifications, and Standards
Application
For multiple through circuit terminations or where additional support is required in stub-up applications
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat