E9802CNCAR - 2G FS Cover Blank Gray

Carlon

  • $18.83 (Each)
  • $18.83 (Each)

  • $188.34 (Per 10)

  • $1,883.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E9802CNCAR
Manufacturer
Carlon
Manufacturer's Part Number
E9802CN-CAR
Description
2G FS Cover Blank Gray
Blank Cover, Gray, 4.85 In Length, 4.85 In Width, 0.25 In Height, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
034481131878 / 5415022440300 / 00034481131878
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.83 (Each)
Carton
$188.34 (Per 10)
Resources
Images
 
 
E9802CNCAR - Small Image
 
E9802CNCAR - Large Image
 
E9802CNCAR - Large Image
 
E9802CNCAR - Large Image
 
E9802CNCAR - Large Image
Specifications Sheets
 
 
E9802CNCAR - Specification Sheet
360 Images
 
 
E9802CNCAR - 360 Image
Attachments
 
 
E9802CNCAR - Specification Sheet
Other Links
 
 
E9802CNCAR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.85 in;123.2 mm
Width
4.85 in;123.2 mm
Height
0.25 in;6.4 mm
Descriptions
Description
2G FS COVER BLANK GRAY
Product Type
Blank Cover
Long Description
Blank Cover, Gray, 4.85 in Length, 4.85 in Width, 0.25 in Height, 0.25 lb/EA
Features
2-gang weatherproof Blank Cover – Gray.
Short Description
Blank Cover, Gray, Non-Metallic
Special Features
Paintable surface with textured finish to hid scratches
extra long description
ABB E9802CN-CAR 2-GANG BLANK FS COV
Additional Information
Standards Met
UL Standard: E11461
package quantity
10 PK
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E9802CN-CAR
GTIN
00034481131878
UPC
034481131878
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Weatherproof Covers
Packaging
Weight
0.25 lb/EA
Weight per each
0.25
Carton
10
Uses, Certifications, and Standards
Application
Uv Resistant - Suitable For Outdoor Use
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat