E9802CNCAR - 2G FS Cover Blank Gray

Carlon

  • $21.29 (Each)
  • $21.29 (Each)

  • $212.95 (Per 10)

  • $2,129.49 (Per 100)

In-Stock: 1 available at other locations ( find a store with stock)
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
E9802CNCAR
Manufacturer
Carlon
Manufacturer's Part Number
E9802CN-CAR
Description
2G FS Cover Blank Gray
Blank Cover, Gray, 4.85 In Length, 4.85 In Width, 0.25 In Height, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
034481131878 / 5415022440300 / 00034481131878
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.29 (Each)
Carton
$212.95 (Per 10)
Stock Availability
Spring
0 (Find nearest stock)
Houston RDC
0
All Stores
1
Resources
360 Images
 
 
E9802CNCAR - 360 Image
Images
 
 
E9802CNCAR - Small Image
 
E9802CNCAR - Large Image
 
E9802CNCAR - Large Image
 
E9802CNCAR - Large Image
 
E9802CNCAR - Large Image
Specifications Sheets
 
 
E9802CNCAR - Specification Sheet
Other Links
 
 
E9802CNCAR - Other
Attachments
 
 
E9802CNCAR - Specification Sheet
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
Non-Metallic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
0.25 in;6.4 mm
Length
4.85 in;123.2 mm
Width
4.85 in;123.2 mm
Descriptions
Description
2G FS COVER BLANK GRAY
Extra Long Description
TB E9802CN-CAR 2-GANG BLANK FS COVE
Features
2-gang weatherproof Blank Cover – Gray.
Long Description
Blank Cover, Gray, 4.85 in Length, 4.85 in Width, 0.25 in Height, 0.25 lb/EA
Product Type
Blank Cover
Short Description
Blank Cover, Gray, Non-Metallic
Special Features
Paintable surface with textured finish to hid scratches
Additional Information
Knockouts
0
Made In USA
yes
Package Quantity
10 PK
Standards Met
UL Standard: E11461
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E9802CN-CAR
GTIN
00034481131878
UPC
034481131878
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Weatherproof Covers
Packaging
Weight
0.25 lb/EA
Weight per each
0.25
Carton
10
Uses, Certifications, and Standards
Application
Uv Resistant - Suitable For Outdoor Use
Standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Galveston
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of E9802CNCAR.
Jump To:

Cross Referenced

These items are similar to E9802CNCAR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133410 Cantex 00088700011090
615820000 JM Eagle 00098179239598
PBSC-2 Madison Electric 00784297011795
WCB24WNM O-Z Gedney 00687855877003
E9802 Thomas & Betts 00034481153870
E9802C Thomas & Betts n/a
E9802CN-CAR Thomas & Betts 00034481131878
1314 Topaz 00751338233133
FSBLANK2 Eaton Crouse-Hinds 00662277025836
278085 IPEX n/a

* All prices subject to change.

Begin Live Chat