E980EFN - 3/4" PVC Fusebox

Carlon

  • $19.91 (Each)
  • $19.91 (Each)

  • $199.08 (Per 10)

  • $1,990.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E980EFN
Manufacturer
Carlon
Manufacturer's Part Number
E980EFN
Description
3/4" PVC Fusebox
Single Gang FS Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 3/4 Inch, Material PVC, Color Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
034481048930 / 00034481048930
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.91 (Each)
Carton
$199.08 (Per 10)
Resources
Images
 
 
E980EFN - Small Image
 
E980EFN - Large Image
Other Links
 
 
E980EFN - Other
Attachments
 
 
E980EFN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3/4 INCH
Descriptions
Product Type
3/4 In Fse 1-Gang WP Box-New Style
Description
3/4" PVC FUSEBOX
extra long description
ABB E980EFN 3/4 IN FSE 1-GANG WP BO
Long Description
Single Gang FS Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 3/4 Inch, Material PVC, Color Gray
Special Features
All Sizes Take Standard Covers and Accessories or Devices
Additional Information
Knockouts
Yes
Manufacturer Information
Manufacturers Part Number
E980EFN
Brand
Carlon
GTIN
00034481048930
UPC
034481048930
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Rigid Non-Metallic FS & FD Boxes & Covers
Packaging
Weight per each
0.25
Carton
10
Uses, Certifications, and Standards
Application
For dead-end terminations
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat